Belden 29503 010100-CUT REEL 29503 Flexible Motor Supply Cable, 10/3, Motor Supply Cable, Cut Reel | Graybar Store
     
Belden - 29503 Flexible Motor Supply Cable, 10/3, Motor Supply Cable, Cut Reel - 29503 010100-CUT REEL
+ / - Hover over image to Zoom
Other Views

    29503 Flexible Motor Supply Cable, 10/3, Motor Supply Cable, Cut Reel

    Manufacturer: Belden
    Manufacturer #: 29503 010100-CUT REEL
    SKU: 25690331
    $5.27
    Checking Pricing
         
    Cable Type:Motor Supply Cable
    Conductor Material:Tinned Bare Copper
    Conductor Size:10 AWG
    No. of Conductors:3
    Length:100 ft. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 29503 010100-CUT REEL
    • Cable Type Motor Supply Cable
    • No. of Conductors 3
    • Conductor Material Tinned Bare Copper
    • Conductor Size 10 AWG
    • Insulation Material Cross-Linked Polyolefin
    • Jacket Material PVC
    • Length 100 ft. L
    • Shielded Overall Beldfoil Shield
    • ECCN EAR99
    Product Overview:
    29503 Flexible Motor Supply Cable, No. of Conductors: 3, Conductor Size: 10 AWG, Motor Supply Cable, Tinned Copper, Cross-Linked Polyolefin