Thomas and Betts CF4X1C-500 Flexible Conduit With Tape, 500 ft length | Graybar Store
Thomas and Betts - Flexible Conduit With Tape, 500 ft length - CF4X1C-500
+ / - Hover over image to Zoom
Other Views

    Flexible Conduit With Tape, 500 ft length

    Manufacturer: Thomas and Betts
    Manufacturer #: CF4X1C-500
    SKU: 95024435
    $1,462.95
    Checking Pricing
         
    Trade Size (Inches):1
    Length:500 ft.
    Additional Features:Resistant to Abrasion
    Size:23 in W x 500 ft L
    Color / Finish:Orange
    Inner Diameter:1 in. I.D.
    Outer Diameter:1.30 Inches
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CF4X1C-500
    • Size 23 in W x 500 ft L
    • Application Cabling Optical Fiber; General Purpose; Plenum; Riser; Telecommunication
    • UNSPSC 39131706
    • Additional Features Resistant to Abrasion
    • Color / Finish Orange
    • Inner Diameter 1 in. I.D.
    • Length 500 ft.
    • Material Type PVDF
    • Materials PVDF Resin
    • Outer Diameter 1.30 Inches
    • Trade Size (Inches) 1
    • SKU Spec Sheet
      CF4X1C-500 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Plenum-Gard® Flexible Conduit With Tape, Orange, Trade Size (Inches): 1 in, Non-Metallic, Length: 500 ft