Valcom V-9890 Flexhorn | Graybar Store
     
Valcom - Flexhorn - V-9890
+ / - Hover over image to Zoom
Other Views

    Flexhorn

    Manufacturer: Valcom
    Manufacturer #: V-9890
    SKU: 25231495
    $127.16
    Checking Pricing
         
    Dimensions:12.25 W x 4.09 D x 10 H in
    Color / Finish:Gray
    Additional Features:Heavy Gauge Steel Construction; Knockout for 1/2 in or 3/4 in Conduit; Steel Mesh Security Baffle
    Height (Inches):10 in.
    Depth (Inches):4.09 in.
    Product Includes:Enclosure; Face Plate; Flex Horns
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-9890
    • Dimensions 12.25 W x 4.09 D x 10 H in
    • Additional Features Heavy Gauge Steel Construction; Knockout for 1/2 in or 3/4 in Conduit; Steel Mesh Security Baffle
    • Color / Finish Gray
    • Depth (Inches) 4.09 in.
    • Height (Inches) 10 in.
    • Product Includes Enclosure; Face Plate; Flex Horns
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    V-9890