Allied Moulded Products P-122OW flexBOX® Switch Box, Polyvinyl Chloride, Black, Old Work, 1-Gang, 3-3/4 in. D, Ears/Wing Brackets/Speed Klamps | Graybar Store
     
Allied Moulded Products - flexBOX® Switch Box, Polyvinyl Chloride, Black, Old Work, 1-Gang, 3-3/4 in. D, Ears/Wing Brackets/Speed Klamps - P-122OW
+ / - Hover over image to Zoom
Other Views

    flexBOX® Switch Box, Polyvinyl Chloride, Black, Old Work, 1-Gang, 3-3/4 in. D, Ears/Wing Brackets/Speed Klamps

    Manufacturer: Allied Moulded Products
    Manufacturer #: P-122OW
    SKU: 25075646
    $4.52
    Checking Pricing
         
    No. of Gangs:1-Gang
    Box Depth (Inches):3-3/4 in.
    Capacity (Cubic Inch):22.5 cu. in.
    Color:Black
    Construction:Old Work
    Mounting Type:Ears/Wing Brackets/Speed Klamps
    Material:Polyvinyl Chloride
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # P-122OW
    • Color Black
    • Construction Old Work
    • UNSPSC 39121308
    • Box Depth (Inches) 3-3/4 in.
    • Brand flexBOX®
    Product Overview:
    1-Gang flexBOX non-metallic residential 2-5/16 W x 3-3/4 H x 3-3/4 in. D switch/receptacle box with ears and wing brackets.
    • 22.5 Cubic inch capacity
    • UL® Listed per UL® 514 C
    • 2-Hour fire rating wall and ceiling