Graybar Vendor FLEXALUM 1-1/2-150FT REEL Aluminum Flexible Conduit, 1/2 in., 150 ft. | Graybar Store
     
Graybar Vendor - Aluminum Flexible Conduit, 1/2 in., 150 ft. - FLEXALUM 1-1/2-150FT REEL
+ / - Hover over image to Zoom
Other Views

    Aluminum Flexible Conduit, 1/2 in., 150 ft.

    Manufacturer: Graybar Vendor
    Manufacturer #: FLEXALUM 1-1/2-150FT REEL
    SKU: 25121364
    $281.77
    Checking Pricing
    Items sold in feet or each.
         
    Trade Size (Inches):1/2 in.
    Coil/Reel Length (Feet):Reel
    Put-Up:Coil
    Quick Order:Y
    Length:150 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # FLEXALUM 1-1/2-150FT REEL
    • UNSPSC 39131706
    • Coil/Reel Length (Feet) Reel
    • Length 150 ft.
    • Materials Aluminum
    • Put-Up Coil
    • Trade Size (Inches) 1/2 in.
    • ECCN EAR99
    Product Overview:
    1/2 Inch aluminum flexible conduit 150 ft. coil. Flexible metal raceway for electrical power, control and communication cables.
    Aluminum Flexible Conduit is ideal for use as a metal raceway for power and lighting conductors and cables. This conduit resists impact and crush damage with a flexible interlocked design.