Thomas and Betts 12005AK-CUT REEL ENT Non-Metallic Flexible Raceway Non-Metallic, 1/2 in., 1500 ft. | Graybar Store
     
Thomas and Betts - ENT Non-Metallic Flexible Raceway Non-Metallic, 1/2 in., 1500 ft. - 12005AK-CUT REEL
+ / - Hover over image to Zoom
Other Views

    ENT Non-Metallic Flexible Raceway Non-Metallic, 1/2 in., 1500 ft.

    Manufacturer: Thomas and Betts
    Manufacturer #: 12005AK-CUT REEL
    SKU: 25391167
    $67.02
    Checking Pricing
    Items sold in feet or each.
         
    Trade Size (Inches):1/2
    Length:1500 ft.
    Color / Finish:Blue
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 12005AK-CUT REEL
    • UNSPSC 39131709
    • Color / Finish Blue
    • Conduit Packaging 1500 ft/Reel
    • Length 1500 ft.
    • Materials Non-Metallic
    • Trade Size (Inches) 1/2
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Carlon® ENT Non-Metallic Flexible Raceway, 1/2 inch Trade Size , Color-Blue, 1500 ft. Reel. Flex-plus Blue ENT is a non-metallic flexible raceway for use in walls, floors, and non-plenum ceilings.