Thomas and Betts 12007-CUT REEL ENT Non-Metallic Flexible Raceway, Blue, 3/4 in. | Graybar Store
     
Thomas and Betts - ENT Non-Metallic Flexible Raceway, Blue, 3/4 in. - 12007-CUT REEL
+ / - Hover over image to Zoom
Other Views

    ENT Non-Metallic Flexible Raceway, Blue, 3/4 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 12007-CUT REEL
    SKU: 25237353
    $0.60
    Checking Pricing
         
    Trade Size (Inches):3/4
    Color:Blue
    Packaging:Cut Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 12007-CUT REEL
    • Color Blue
    • UNSPSC 39131709
    • Materials Non-Metallic
    • Packaging Cut Reel
    • Trade Size (Inches) 3/4
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Carlon® ENT Non-Metallic Flexible Raceway has blue color finishy, 3/4 inch trade size. Cut Reel. Flex-plus Blue ENT is a non-metallic flexible raceway for use in walls, floors, and non-plenum ceilings.
    A fullsize alarm that uses a powerful ionization detector to warn you and your family of even the smallest smoldering fire. Best of all, the Kidde 0915E requires no wiring to install, as a single 9V battery powers the device. Even in the event of a power outage, the 9V batterypowered standalone unit will keep functioning. Flashing LED lights indicate that the Kidde 0915E is receiving power and is functioning correctly. A low battery indicator will chirp when the battery needs to be replaced, taking the guesswork out of keeping your home protected. A test button also verifies that the Kidde 0915E is receiving a proper amount of power to sound the alarm at the first sign of fire.