Thomas and Betts 12011-CUT REEL Flex-Plus Blue PVC ENT Flexible Raceway, Cut Reel, 2 in. | Graybar Store
     
Thomas and Betts - Flex-Plus Blue PVC ENT Flexible Raceway, Cut Reel,  2 in. - 12011-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Flex-Plus Blue PVC ENT Flexible Raceway, Cut Reel, 2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 12011-CUT REEL
    SKU: 25170284
    $2.50
    Checking Pricing
         
    Trade Size (Inches):2
    Length:Multiple
    Color / Finish:Blue
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 12011-CUT REEL
    • UNSPSC 39131709
    • Color / Finish Blue
    • Conduit Packaging 1500 ft/Reel
    • Length Multiple
    • Materials Non-Metallic
    • Trade Size (Inches) 2
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Carlon® 2 inch non-metallic flexible raceway with blue color. Cut Reel,
    Flex-plus Blue ENT is a non-metallic flexible raceway for use in walls, floors, and non-plenum ceilings.