Panduit LCAX1/0-38-X Flex Conductor One-Hole Standard Barrel with Window | Graybar Store
Panduit - Flex Conductor One-Hole Standard Barrel with Window - LCAX1/0-38-X
+ / - Hover over image to Zoom
Other Views

    Flex Conductor One-Hole Standard Barrel with Window

    Manufacturer: Panduit
    Manufacturer #: LCAX1/0-38-X
    SKU: 25093428
    $9.11
    Checking Pricing
         
    Stud Size (Inches):3/8
    Wire Size:1/0 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LCAX1/0-38-X
    • UNSPSC 39121405
    • Finish Tin Plated Finish
    • Materials Copper
    • Stud Size (Inches) 3/8
    • Wire Size 1/0 AWG
    • For Use With Code Stranded Copper Conductors; Extra-Flexible Copper Conductors; Flexible Copper Conductors
    • SKU Spec Sheet
      LCAX1/0-38-X Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    3/8-inch 1-hole flex conductor standard barrel lug for 1/0 AWG copper wire. With inspection window.
    Panduit's 1-hole standard barrel compression lug is copper, tin plated and is coded for copper conductors.