GE Lighting FLE9HT3/2/SW/CD Compact Fluorescent Lamp, E26 Screw-In Base, T4, 2700K, 520 lm Initial Lumens, 1 per Package, 12 per Package | Graybar Store
     
GE Lighting - Compact Fluorescent Lamp, E26 Screw-In Base, T4, 2700K, 520 lm Initial Lumens, 1 per Package, 12 per Package - FLE9HT3/2/SW/CD
+ / - Hover over image to Zoom
Other Views

    Compact Fluorescent Lamp, E26 Screw-In Base, T4, 2700K, 520 lm Initial Lumens, 1 per Package, 12 per Package

    Manufacturer: GE Lighting
    Manufacturer #: FLE9HT3/2/SW/CD
    SKU: 22044068
    $14.53
    Checking Pricing
         
    Quick Order:Y
    Color Temperature (Kelvin):2700
    Initial Lumens:520 lm
    Packaging:1 per Package, 12 per Package
    Rated Life (Hour):8000
    Wattage:10 W
    Alternate Manufacturer Part No.:49906
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # FLE9HT3/2/SW/CD
    • UNSPSC 39101619
    • Alternate Manufacturer Part No. 49906
    • Base Type E26 Screw-In
    • Bulb Shape T4
    • Color Temperature (Kelvin) 2700
    • Initial Lumens 520 lm
    • Rated Life (Hour) 8000
    • Wattage 10 W
    • Packaging 1 per Package, 12 per Package
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    FLE10HT3/2/SW/CD GE energy smart® spiral® CFL 10 watt T3 spiral 1-pack