GE Lighting FLE9H/T3/2/827 NEW Compact Fluorescent Lamp, Medium Base, T3, 2700K, 520 lm Initial Lumens, 10 per Package, 10000 Rated Life Hrs., 9W | Graybar Store
     
GE Lighting - Compact Fluorescent Lamp, Medium Base, T3, 2700K, 520 lm Initial Lumens, 10 per Package, 10000 Rated Life Hrs., 9W - FLE9H/T3/2/827 NEW
+ / - Hover over image to Zoom
Other Views

    Compact Fluorescent Lamp, Medium Base, T3, 2700K, 520 lm Initial Lumens, 10 per Package, 10000 Rated Life Hrs., 9W

    Manufacturer: GE Lighting
    Manufacturer #: FLE9H/T3/2/827 NEW
    SKU: 25694703
    $22.44
    Checking Pricing
         
    Quick Order:Y
    Color Temperature (Kelvin):2700
    Initial Lumens:520 lm
    Packaging:10 per Package
    Rated Life (Hour):10000
    Wattage:9 W
    Alternate Manufacturer Part No.:42165
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # FLE9H/T3/2/827 NEW
    • Alternate Manufacturer Part No. 42165
    • Base Type Medium
    • Bulb Shape T3
    • Color Temperature (Kelvin) 2700
    • Initial Lumens 520 lm
    • Rated Life (Hour) 10000
    • Wattage 9 W
    • Packaging 10 per Package
    • ECCN EAR99
    Product Overview:
    FLE9H/T3/2/827