GE Lighting FLE16/2/R30XL/CD Compact Fluorescent Lamp, E26 Screw-In Base, T4, 2700K, 750 lm Initial Lumens, 1 per Package, 12 per Package | Graybar Store
     
GE Lighting - Compact Fluorescent Lamp, E26 Screw-In Base, T4, 2700K, 750 lm Initial Lumens, 1 per Package, 12 per Package - FLE16/2/R30XL/CD
+ / - Hover over image to Zoom
Other Views

    Compact Fluorescent Lamp, E26 Screw-In Base, T4, 2700K, 750 lm Initial Lumens, 1 per Package, 12 per Package

    Manufacturer: GE Lighting
    Manufacturer #: FLE16/2/R30XL/CD
    SKU: 25067990
    $10.78
    Checking Pricing
         
    Quick Order:Y
    Additional Options:These Bulb's Funnel Shape Help Direct Light Where it is Needed Better Than a Standard Cfl or Incandescent Bulb
    Color Temperature (Kelvin):2700
    Initial Lumens:750 lm
    Packaging:1 per Package, 12 per Package
    Rated Life (Hour):10000
    Wattage:15 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # FLE16/2/R30XL/CD
    • Additional Options These Bulb's Funnel Shape Help Direct Light Where it is Needed Better Than a Standard Cfl or Incandescent Bulb
    • UNSPSC 39101619
    • Base Type E26 Screw-In
    • Bulb Shape T4
    • Color Temperature (Kelvin) 2700
    • Initial Lumens 750 lm
    • Rated Life (Hour) 10000
    • Wattage 15 W
    • Packaging 1 per Package, 12 per Package
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    FLE16/2/R30XL/CD GE energy smart® CFL 15 watt R30 floodlight 1-pack