GE Lighting FLE13HT3/2SW6PK-NEW Compact Fluorescent Lamp, Medium Base, T3, 825 lm Initial Lumens, 13W | Graybar Store
     
GE Lighting - Compact Fluorescent Lamp, Medium Base, T3, 825 lm Initial Lumens, 13W - FLE13HT3/2SW6PK-NEW
+ / - Hover over image to Zoom
Other Views

    Compact Fluorescent Lamp, Medium Base, T3, 825 lm Initial Lumens, 13W

    Manufacturer: GE Lighting
    Manufacturer #: FLE13HT3/2SW6PK-NEW
    SKU: 25699663
    $35.44
    Checking Pricing
         
    Quick Order:Y
    Initial Lumens:825 lm
    Wattage:13 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # FLE13HT3/2SW6PK-NEW
    • Base Type Medium
    • Bulb Shape T3
    • Initial Lumens 825 lm
    • Wattage 13 W
    • ECCN EAR99
    Product Overview:
    Compact Fluorescent Lamp, Medium, T3, 825 lm, 13 W