Arlington FLB5331MB Floor Box Assembly, Brass (Cover), Metal Cover Cover, 3.725 in D, 1 Gang | Graybar Store
     
Arlington - Floor Box Assembly, Brass (Cover), Metal Cover Cover, 3.725 in D, 1 Gang - FLB5331MB
+ / - Hover over image to Zoom
Other Views

    Floor Box Assembly, Brass (Cover), Metal Cover Cover, 3.725 in D, 1 Gang

    Manufacturer: Arlington
    Manufacturer #: FLB5331MB
    SKU: 25676744
    $5,685.24
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:Brass (Cover)
    Cover Style:Metal Cover
    Depth:3.725 in.
    No. of Gangs:1-Gang
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # FLB5331MB
    • Color Brass (Cover)
    • UNSPSC 39121321
    • Cover Style Metal Cover
    • Depth 3.725 in.
    • No. of Gangs 1-Gang
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Floor Box Kit with Steel Box and Metal Cover