Arlington FLB4360MB Floor Box Assembly, Brass, Brass Cover Cover, 3.241 in D | Graybar Store
     
Arlington - Floor Box Assembly, Brass, Brass Cover Cover, 3.241 in D - FLB4360MB
+ / - Hover over image to Zoom
Other Views

    Floor Box Assembly, Brass, Brass Cover Cover, 3.241 in D

    Manufacturer: Arlington
    Manufacturer #: FLB4360MB
    SKU: 25861082
    $7,317.05
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:Brass
    Cover Style:Brass Cover
    Depth:3.241 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # FLB4360MB
    • Color Brass
    • Cover Style Brass Cover
    • Depth 3.241 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Round non-metallic box with brass cover and flip lids.