Video Mount Products FP-MLPAB Flat Panel Articulating Mount | Graybar Store
     
Video Mount Products - Flat Panel Articulating Mount - FP-MLPAB
+ / - Hover over image to Zoom
Other Views

    Flat Panel Articulating Mount

    Manufacturer: Video Mount Products
    Manufacturer #: FP-MLPAB
    SKU: 25685110
    $129.88
    Checking Pricing
         
    Color:Black
    Use With:27 to 42 in Flat Panel Display
    Material:Aluminum; Steel
    Depth:16.4 in.
    Height:16.75 in.
    Width:19.9 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Video Mount Products
    • Manufacturer # FP-MLPAB
    • Color Black
    • Mounting Style Wall Mount
    • UNSPSC 45111802
    • Depth 16.4 in.
    • Height 16.75 in.
    • Width 19.9 in.
    • Material Aluminum; Steel
    • Use With 27 to 42 in Flat Panel Display
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Flat Panel Articulating Mount, Aluminum; Steel, Height (Inches): 16.75 in, Width (Inches): 19.9 in, Black