Hubbell Wiring Device - Kellems HBL5711BRIVA Flat Elbow | Graybar Store
Hubbell Wiring Device - Kellems - Flat Elbow - HBL5711BRIVA
+ / - Hover over image to Zoom
Other Views

    Flat Elbow

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL5711BRIVA
    SKU: 25646948
    $10.60
    Checking Pricing
         
    Color / Finish:Ivory
    Height (Inches):0.91 in.
    End Radius:1-1/2 in
    Length:3.16 in. L
    Use With:HBL500 Series Metal Raceway; HBL700 Series Metal Raceway; HBL750 Series Metal Raceway
    Width (Inches):3.16
    Fitting Type:Flat Elbow
    Color:Ivory
    Knockouts:None
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL5711BRIVA
    • Color Ivory
    • UNSPSC 39131711
    • Body Type Angled
    • Color / Finish Ivory
    • Fitting Type Flat Elbow
    • Height (Inches) 0.91 in.
    • Knockouts None
    • Length 3.16 in. L
    • Materials Steel
    • Series Combination HBL500/HBL700/HBL750 Series
    • Width (Inches) 3.16
    • Material Steel
    • For Use With HBL500 Series Raceway
    • Use With HBL500 Series Metal Raceway; HBL700 Series Metal Raceway; HBL750 Series Metal Raceway
    • End Radius 1-1/2 in
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Hubbell Wiring Device Kellems, Metal Raceway, Large Radius Flat Elbow,HBL500/700/750 Series, Ivory
    Hubbell Wiring Device Kellems, Metal Raceway, Large Radius Flat Elbow,HBL500/700/750 Series, Ivory