Hoffman (nVent) FTCB1516 Flat Braid in Coil, Tinned Copper, 120A, 0.6 in. W | Graybar Store
     
Hoffman (nVent) - Flat Braid in Coil, Tinned Copper, 120A, 0.6 in. W - FTCB1516
+ / - Hover over image to Zoom
Other Views

    Flat Braid in Coil, Tinned Copper, 120A, 0.6 in. W

    Manufacturer: Hoffman (nVent)
    Manufacturer #: FTCB1516
    SKU: 25812602
    $130.08
    Checking Pricing
         
    Size:82 ft L x 0.6 in W x 0.06 in T
    Packaging:1 Each
    Length:82 ft. L
    Material:Copper
    Width (Inches):6
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # FTCB1516
    • Size 82 ft L x 0.6 in W x 0.06 in T
    • Type Flat Braid In Coil
    • Finish Tin-Plated
    • Length 82 ft. L
    Product Overview:
    Hoffman® Flat Braid In Coil, Size: 82 ft L x 0.6 in W x 0.06 in T, Copper, Tinned