Ideal Industries 44-895 Flash Protection Label and Sign | Graybar Store
     
Ideal Industries - Flash Protection Label and Sign - 44-895
+ / - Hover over image to Zoom
Other Views

    Flash Protection Label and Sign

    Manufacturer: Ideal Industries
    Manufacturer #: 44-895
    SKU: 25016138
    $5.46
    Checking Pricing
    Items sold in feet or each.
         
    Dimensions:6 W x 4 in. H
    Package Quantity:5 Per Package
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 44-895
    • Dimensions 6 W x 4 in. H
    • UNSPSC 55121704
    • Package Quantity 5 Per Package
    • SKU Spec Sheet
      44-895 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Self-Sticking NEC Arc Flash Protection Label, Polyester, 6 IN Length, 4 IN Width, Red And Black Legend Color, Danger Legend, White Background, Package: 5/Bag, National Electric Code 110.16
    Self-Sticking NEC Arc Flash Protection Label, Polyester, 6 IN Length, 4 IN Width, Red And Black Legend Color, Danger Legend, White Background, Package: 5/Bag, National Electric Code 110.16