Ideal Industries 90-051 Flange-Type Plastic Anchor Kit, Yellow #8 | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Ideal Industries - Flange-Type Plastic Anchor Kit, Yellow #8 - 90-051
+ / - Hover over image to Zoom
Other Views

    Flange-Type Plastic Anchor Kit, Yellow #8

    Manufacturer: Ideal Industries
    Manufacturer #: 90-051
    SKU: 88137219
    $29.59
    Checking Pricing
         
    No. of Pieces:201 Pc.
    Screw Size:#8
    Anchor Type:Flange-Type Anchor Kit
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 90-051
    • UNSPSC 31162814
    • No. of Pieces 201 Pc.
    • Screw Size #8
    Product Overview:
    Flange-type plastic anchor kit with (100) No. 6-8-10 x 7/8 in. anchors, (100) No. 8 x 1 in. Phillips/slotted sheet metal screws and (1) 3/16 in. masonry bit in plastic storage container.