Ideal Industries 90-054 Flange-Type Plastic Anchor Kit, White #14 | Graybar Store
     
Ideal Industries - Flange-Type Plastic Anchor Kit, White #14 - 90-054
+ / - Hover over image to Zoom
Other Views

    Flange-Type Plastic Anchor Kit, White #14

    Manufacturer: Ideal Industries
    Manufacturer #: 90-054
    SKU: 88137225
    $32.59
    Checking Pricing
         
    No. of Pieces:81 Pc.
    Screw Size:#14
    Anchor Type:Flange-Type Anchor Kit
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 90-054
    • UNSPSC 31162814
    • No. of Pieces 81 Pc.
    • Screw Size #14
    Product Overview:
    Flange-type plastic anchor kit with (40) No. 14-16 x 1-1/2 in. anchors, (40) No. 14 x 1-1/2 in. Phillips/slotted sheet metal screws and (1) 5/16 in. masonry bit in plastic storage container.