Ideal Industries 90-053 Flange-Type Plastic Anchor Kit, Red #12 | Graybar Store
     
Ideal Industries - Flange-Type Plastic Anchor Kit, Red #12 - 90-053
+ / - Hover over image to Zoom
Other Views

    Flange-Type Plastic Anchor Kit, Red #12

    Manufacturer: Ideal Industries
    Manufacturer #: 90-053
    SKU: 88137223
    $34.71
    Checking Pricing
         
    No. of Pieces:201 Pc.
    Screw Size:#12
    Anchor Type:Flange-Type Anchor Kit
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 90-053
    • UNSPSC 31162814
    • No. of Pieces 201 Pc.
    • Screw Size #12
    • Anchor Type Flange-Type Anchor Kit
    • SKU Spec Sheet
      90-053 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Flange-type plastic anchor kit with (100) No. 10-12 x 1 in. anchors, (100) No. 12 x 1 in. Phillips/slotted sheet metal screws and (1) 1/4 in. masonry bit in plastic storage container.