Hubbell Wiring Device - Kellems RF406BN Flange and Hinged Door Cover Assembly, Concrete Floor Box Applications, Thermoplastic, Chestnut Brown | Graybar Store
     
Hubbell Wiring Device - Kellems - Flange and Hinged Door Cover Assembly, Concrete Floor Box Applications, Thermoplastic, Chestnut Brown - RF406BN
+ / - Hover over image to Zoom
Other Views

    Flange and Hinged Door Cover Assembly, Concrete Floor Box Applications, Thermoplastic, Chestnut Brown

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: RF406BN
    SKU: 25643061
    $28.82
    Checking Pricing
         
    Opening:(1) Duplex TR Receptacle
    Color:Brown
    Shape:Round
    Use With:Residential Round Non-Metallic Floor Box
    Material:PVC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # RF406BN
    • Color Brown
    • UNSPSC 39121307
    • Opening (1) Duplex TR Receptacle
    • Shape Round
    Product Overview:
    tradeSELECT® Flange And Hinged Door Cover Assembly, Shape: Round, PVC, Brown, Opening: (1) Duplex TR Receptacle