Bulwark CTBARB RG 58 Flame Resistant Ultrasoft Coverall with Reflective Striping, Size 58, Royal-Blue | Graybar Store
     
Bulwark - Flame Resistant Ultrasoft Coverall with Reflective Striping, Size 58, Royal-Blue - CTBARB RG 58
+ / - Hover over image to Zoom
Other Views

    Flame Resistant Ultrasoft Coverall with Reflective Striping, Size 58, Royal-Blue

    Manufacturer: Bulwark
    Manufacturer #: CTBARB RG 58
    SKU: 25797539
    $164.76
    Checking Pricing
         
    Size:58
    Gender:Mens
    Color:Royal Blue
    Lining:Unlined
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # CTBARB RG 58
    • Color Royal Blue
    • Gender Mens
    • Size 58
    • Lining Unlined
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    This-flame-resistant-garment-meets-the-requirements-of-NFPA-2112,-Standard-on-Flame-Resistant-Garments-for-Protection-of-Industrial-Personnel-Against-Flash-Fire,-2012-Edition.