Bulwark CTBANV RG 52 Flame Resistant Ultrasoft Coverall with Reflective Striping, Size 52, Navy | Graybar Store
     
Bulwark - Flame Resistant Ultrasoft Coverall with Reflective Striping, Size 52, Navy - CTBANV RG 52
+ / - Hover over image to Zoom
Other Views

    Flame Resistant Ultrasoft Coverall with Reflective Striping, Size 52, Navy

    Manufacturer: Bulwark
    Manufacturer #: CTBANV RG 52
    SKU: 25799034
    $164.76
    Checking Pricing
    Items sold in feet or each.
         
    Size:52
    Gender:Mens
    Color:Navy
    Lining:Unlined
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # CTBANV RG 52
    • Color Navy
    • Gender Mens
    • Size 52
    • Lining Unlined
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    This-flame-resistant-garment-meets-the-requirements-of-NFPA-2112,-Standard-on-Flame-Resistant-Garments-for-Protection-of-Industrial-Personnel-Against-Flash-Fire,-2012-Edition.