Bulwark CTBBOR RG 50 Flame Resistant Ultrasoft Coverall with Reflective Striping, Size 50, Orange | Graybar Store
     
Bulwark - Flame Resistant Ultrasoft Coverall with Reflective Striping, Size 50, Orange - CTBBOR RG 50
+ / - Hover over image to Zoom
Other Views

    Flame Resistant Ultrasoft Coverall with Reflective Striping, Size 50, Orange

    Manufacturer: Bulwark
    Manufacturer #: CTBBOR RG 50
    SKU: 25799074
    $153.06
    Checking Pricing
         
    Size:50
    Gender:Mens
    Color:Orange
    Lining:Unlined
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # CTBBOR RG 50
    • Color Orange
    • Gender Mens
    • Size 50
    • Lining Unlined
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Flame Resistant Coveralls from with reflective striping. Ultrasoft® 7 oz. material for flame resistant protection made with 88 percent cotton and 12 percent high tenacity fabric.