Bulwark CTBARB RG 48 Flame Resistant Ultrasoft Coverall with Reflective Striping, Size 48, Royal-Blue | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Bulwark - Flame Resistant Ultrasoft Coverall with Reflective Striping, Size 48, Royal-Blue - CTBARB RG 48
+ / - Hover over image to Zoom
Other Views

    Flame Resistant Ultrasoft Coverall with Reflective Striping, Size 48, Royal-Blue

    Manufacturer: Bulwark
    Manufacturer #: CTBARB RG 48
    SKU: 25797534
    $143.66
    Checking Pricing
         
    Size:48
    Gender:Mens
    Color:Royal-Blue
    Lining:Unlined
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # CTBARB RG 48
    • Color Royal-Blue
    • Gender Mens
    • Size 48
    • Lining Unlined
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview: