Bulwark JC56BD RG XL Flame Resistant Striped Duck Traditional Coat/Quilt Lined, Size XL, Brown Duck | Graybar Store
     
Bulwark - Flame Resistant Striped Duck Traditional Coat/Quilt Lined, Size XL, Brown Duck - JC56BD RG XL
+ / - Hover over image to Zoom
Other Views

    Flame Resistant Striped Duck Traditional Coat/Quilt Lined, Size XL, Brown Duck

    Manufacturer: Bulwark
    Manufacturer #: JC56BD RG XL
    SKU: 25799090
    $328.21
    Checking Pricing
    Items sold in feet or each.
         
    Size:XL
    Gender:Mens
    Color:Brown Duck
    Lining:Quilt
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # JC56BD RG XL
    • Color Brown Duck
    • Gender Mens
    • Size XL
    • Lining Quilt
    • ECCN EAR99
    Product Overview:
    This Duck traditional flame resistant coat is made of 13-oz flame-resistant fabric, a blend of 88 percent cotton and 12 percent high tenacity nylon for superior abrasion-resistance and durability.