Panduit FL12X12LG-A Type FL Flexible Wiring Duct, 12.5 mm | Graybar Store
     
Panduit - Type FL Flexible Wiring Duct, 12.5 mm - FL12X12LG-A
+ / - Hover over image to Zoom
Other Views

    Type FL Flexible Wiring Duct, 12.5 mm

    Manufacturer: Panduit
    Manufacturer #: FL12X12LG-A
    SKU: 22052887
    $542.08
    Checking Pricing
         
    Color / Finish:Light Gray
    Material:Polypropylene
    Slot Style:Slotted
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FL12X12LG-A
    • Type Type FL Flexible Wiring Duct
    • UNSPSC 39131712
    • Color / Finish Light Gray
    • Material Polypropylene
    • ECCN EAR99
    • Country of Origin IT - Italy
    • Slot Style Slotted
    Product Overview: