Panduit FJPXY Anaerobic Adhesive, 10 ml | Graybar Store
     
Panduit - Anaerobic Adhesive, 10 ml - FJPXY
+ / - Hover over image to Zoom
Other Views

    Anaerobic Adhesive, 10 ml

    Manufacturer: Panduit
    Manufacturer #: FJPXY
    SKU: 96090648
    $68.95
    Checking Pricing
         
    Standard:RoHS Compliant
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FJPXY
    • Type Consumables
    • UNSPSC 31201627
    • Brand Pan-Net/NetKey
    • Standard RoHS Compliant
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Anaerobic adhesive (10ml). ""