Siemon FJ2-LCUSCUL-02 Fiber Patch Cables, LC to SC, Duplex, Yellow, Singlemode (OS1/OS2), 2 M. L, 2 | Graybar Store
     
Siemon - Fiber Patch Cables, LC to SC, Duplex, Yellow, Singlemode (OS1/OS2), 2 M. L, 2 - FJ2-LCUSCUL-02
+ / - Hover over image to Zoom
Other Views

    Fiber Patch Cables, LC to SC, Duplex, Yellow, Singlemode (OS1/OS2), 2 M. L, 2

    Manufacturer: Siemon
    Manufacturer #: FJ2-LCUSCUL-02
    SKU: 25020861
    $38.51
    Checking Pricing
         
    Quick Order:Y
    Fiber Category:Singlemode (OS1/OS2)
    Length (Meters):2.0
    No. of Connectors:2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # FJ2-LCUSCUL-02
    • Connector Configuration LC to SC
    • Fiber Cord Type Duplex
    • Jacket Color Yellow
    • Length (Meters) 2.0
    • No. of Connectors 2
    • Fiber Category Singlemode (OS1/OS2)
    • ECCN EAR99
    Product Overview:
    LC to SC, Duplex, Yellow, Singlemode - OS1/OS2, 2 m, 2