Siemon FJ2-LCULCUL-05 Fiber Patch Cables, LC to LC, Duplex, Yellow, Singlemode (OS1/OS2), 5 M. L, 2 | Graybar Store
     
Siemon - Fiber Patch Cables, LC to LC, Duplex, Yellow, Singlemode (OS1/OS2), 5 M. L, 2 - FJ2-LCULCUL-05
+ / - Hover over image to Zoom
Other Views

    Fiber Patch Cables, LC to LC, Duplex, Yellow, Singlemode (OS1/OS2), 5 M. L, 2

    Manufacturer: Siemon
    Manufacturer #: FJ2-LCULCUL-05
    SKU: 25071645
    $46.70
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Fiber Category:Singlemode (OS1/OS2)
    No. of Connectors:2
    Length:5 m
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # FJ2-LCULCUL-05
    • Connector Configuration LC to LC
    • Fiber Cord Type Duplex
    • Jacket Color Yellow
    • No. of Connectors 2
    • Fiber Category Singlemode (OS1/OS2)
    • Length 5 m
    • ECCN EAR99
    Product Overview:
    LC to LC, Duplex, Yellow, Singlemode - OS1/OS2, 5 m, 2