Phoenix Contact 0203454 Terminal Block Fixed Bridge, Silver, 10-Position, 12 mm Pitch | Graybar Store
     
Phoenix Contact - Terminal Block Fixed Bridge, Silver, 10-Position, 12 mm Pitch - 0203454
+ / - Hover over image to Zoom
Other Views

    Terminal Block Fixed Bridge, Silver, 10-Position, 12 mm Pitch

    Manufacturer: Phoenix Contact
    Manufacturer #: 0203454
    SKU: 99692817
    $21.19
    Checking Pricing
         
    No. of Positions:10
    Color:Silver
    Pitch (Spacing):12.0 mm
    Packaging:10 per Pack
    Amperage Rating:57 A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0203454
    • Color Silver
    • Type Fixed
    • UNSPSC 39121400
    • Amperage Rating 57 A
    • No. of Positions 10
    • Packaging 10 per Pack
    • ECCN EAR99
    • Country of Origin CN - China
    • Pitch (Spacing) 12.0 mm
    Product Overview:
    Fixed Bridge, Packaging: 10 per Pack, Silver, Amperage Rating: 57 A