Phoenix Contact 0201595 Terminal Block Fixed Bridge, Silver, 31 mm Pitch | Graybar Store
     
Phoenix Contact - Terminal Block Fixed Bridge, Silver, 31 mm Pitch - 0201595
+ / - Hover over image to Zoom
Other Views

    Terminal Block Fixed Bridge, Silver, 31 mm Pitch

    Manufacturer: Phoenix Contact
    Manufacturer #: 0201595
    SKU: 99681770
    $26.75
    Checking Pricing
         
    Color:Silver
    Pitch (Spacing):31.0 mm
    Width (mm):31 mm
    Length:1 m L
    Use With:Fixed Bridging of Identical Inputs and Outputs
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0201595
    • Color Silver
    • Type Fixed
    • UNSPSC 39121410
    • Length 1 m L
    • Width (mm) 31 mm
    • Use With Fixed Bridging of Identical Inputs and Outputs
    • ECCN EAR99
    • Country of Origin DE - Germany
    • Pitch (Spacing) 31.0 mm
    Product Overview:
    Fixed Bridge, Silver, Width (mm): 31 mm