Panduit FIVRA2X2OR Fiber Raceway Fitting, Angle, 2 x 2 in, ABS, 6.90 x 2.40 x 6.90 in, 6.9 in L, 2.4 in. W, Orange, 6.9 in. H | Graybar Store
     
Panduit - Fiber Raceway Fitting, Angle, 2 x 2 in, ABS, 6.90 x 2.40 x 6.90 in, 6.9 in L, 2.4 in. W, Orange, 6.9 in. H - FIVRA2X2OR
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, Angle, 2 x 2 in, ABS, 6.90 x 2.40 x 6.90 in, 6.9 in L, 2.4 in. W, Orange, 6.9 in. H

    Manufacturer: Panduit
    Manufacturer #: FIVRA2X2OR
    SKU: 22121617
    $82.63
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Fitting Type:Angle
    Size:2 x 2 in
    Material:ABS
    Dimensions:6.90 x 2.40 x 6.90 in
    Color / Finish:Orange
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FIVRA2X2OR
    • Dimensions 6.90 x 2.40 x 6.90 in
    • Size 2 x 2 in
    • UNSPSC 39131709
    • Color / Finish Orange
    Product Overview:
    Inside Vertical Right Angle Fitting