Panduit FIV452X2BL Fiber-Duct Fitting, Inside Vertical | Graybar Store
     
Panduit - Fiber-Duct Fitting, Inside Vertical - FIV452X2BL
+ / - Hover over image to Zoom
Other Views

    Fiber-Duct Fitting, Inside Vertical

    Manufacturer: Panduit
    Manufacturer #: FIV452X2BL
    SKU: 25108111
    $50.02
    Checking Pricing
         
    Fitting Type:Inside Vertical 45 degree Angle Fitting
    Material:ABS
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FIV452X2BL
    • UNSPSC 39131709
    • Fitting Type Inside Vertical 45 degree Angle Fitting
    Product Overview:
    2 x 2 Fiber-Duct Fitting. Attaches to channel to create a 45? upward angle from a straight horizontal run. Used with outside vertical 45? angle fitting FOV452X2BL or FOV454X4BL to change level of straight horizontal runs. Cover included.
    2 x 2 Fiber-Duct Fitting. Attaches to channel to create a 45? upward angle from a straight horizontal run. Used with outside vertical 45? angle fitting FOV452X2BL or FOV454X4BL to change level of straight horizontal runs. Cover included.