Greenlee 595 Fishing Line for Vacuum/Blower Power Fishing System, 2150 ft. | Graybar Store
     
Greenlee - Fishing Line for Vacuum/Blower Power Fishing System, 2150 ft. - 595
+ / - Hover over image to Zoom
Other Views

    Fishing Line for Vacuum/Blower Power Fishing System, 2150 ft.

    Manufacturer: Greenlee
    Manufacturer #: 595
    SKU: 88121201
    $51.77
    Checking Pricing
         
    Tensile Strength (Pound):85 lb.
    Length:2150 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 595
    • UNSPSC 27113101
    • Length 2150 ft.
    • Materials Nylon
    Product Overview:
    2150-feet nylon fish line
    • Strong, lightweight nylon
    • Specially wound to payout fast from outside without tangles
    • Mildew resistant
    • Can be pulled into the run with the wire to provide a means to add wires later
    • Limited service warranty