3M 77W-1-1/2X20FT Fire-Retardant And Electric Arc Proofing Tape | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
3M - Fire-Retardant And Electric Arc Proofing Tape - 77W-1-1/2X20FT
+ / - Hover over image to Zoom
Other Views

    Fire-Retardant And Electric Arc Proofing Tape

    Manufacturer: 3M
    Manufacturer #: 77W-1-1/2X20FT
    SKU: 25307258
    $18.90
    Checking Pricing
         
    Color:White
    Dimensions:1-1/2 in W x 20 ft L
    Length:20 ft. L
    Width (Inches):1-1/2
    Material:Intumescent Elastomer
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 77W-1-1/2X20FT
    • Color White
    • Dimensions 1-1/2 in W x 20 ft L
    • UNSPSC 31201502
    • Length 20 ft. L
    Product Overview:
    Scotch® 77 Fire-Retardant And Electric Arc Proofing Tape, Intumescent Elastomer, White