Specified Technologies EZDP44S2 Fire Rated Single Pathway Through Walls, 4 Hour Fire Rating | Graybar Store
     
Specified Technologies - Fire Rated Single Pathway Through Walls, 4 Hour Fire Rating - EZDP44S2
+ / - Hover over image to Zoom
Other Views

    Fire Rated Single Pathway Through Walls, 4 Hour Fire Rating

    Manufacturer: Specified Technologies
    Manufacturer #: EZDP44S2
    SKU: 25834670
    $343.39
    Checking Pricing
         
    Fire Rating:4 hr
    Height (Inches):4-5/8
    Width (Inch):4 in.
    Dimensions:4 W x 14 L x 4-5/8 H in
    Brand or Series:EZ-PATH; Series 44+
    Length:14 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Specified Technologies
    • Manufacturer # EZDP44S2
    • Dimensions 4 W x 14 L x 4-5/8 H in
    • Application Floors; Walls
    • UNSPSC 46191507
    • Brand or Series EZ-PATH; Series 44+
    • Fire Rating 4 hr
    • Height (Inches) 4-5/8
    • Length 14 in.
    • Width (Inch) 4 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    EZ-PATH® Series 44+ Fire Rated Pathway, Fire Rating: 4 hr