Specified Technologies EZD44S2 Fire Rated Single Pathway, Orange | Graybar Store
     
Specified Technologies - Fire Rated Single Pathway, Orange - EZD44S2
+ / - Hover over image to Zoom
Other Views

    Fire Rated Single Pathway, Orange

    Manufacturer: Specified Technologies
    Manufacturer #: EZD44S2
    SKU: 25834669
    $616.65
    Checking Pricing
         
    Fire Rating:4 hr
    Dimensions:4 W x 14 L x 4-5/8 H in
    Brand or Series:EZ-PATH; Series 44+
    Length:14 in.
    Width:4 in.
    Height:4-5/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Specified Technologies
    • Manufacturer # EZD44S2
    • Dimensions 4 W x 14 L x 4-5/8 H in
    • Application Floors; Walls
    • UNSPSC 46191507
    • Brand or Series EZ-PATH; Series 44+
    • Fire Rating 4 hr
    • Height 4-5/8 in.
    • Length 14 in.
    • Width 4 in.
    • SKU Spec Sheet
      EZD44S2 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    EZ-PATH® Series 44+ Fire Rated Pathway orange, rectangle shape pathway. 4 hour fire rating and steel finish. 4-1/2 inch height, x 4-12 inch width x 14 inch length.
    The EZ Path® Series 44+ fire rated pathway allows cables to penetrate fire-rated walls without the need for firestopping. It measures 4W x 4-5/8H x 14L inches and can be lengthened to 20 inches with Series 44+ Extension (EZD44ES).