Superior Essex 2C22FS-CMP-WH-S-BFG-ESS Fire Alarm And Security Cable, Shielded, Plenum, 22 AWG, 2C | Graybar Store
     
Superior Essex - Fire Alarm And Security Cable, Shielded, Plenum, 22 AWG, 2C - 2C22FS-CMP-WH-S-BFG-ESS
+ / - Hover over image to Zoom
Other Views

    Fire Alarm And Security Cable, Shielded, Plenum, 22 AWG, 2C

    Manufacturer: Superior Essex
    Manufacturer #: 2C22FS-CMP-WH-S-BFG-ESS
    SKU: 25695500
    $93.01
    Checking Pricing
         
    Cable Type:Plenum
    Conductor Size:22 AWG
    No. of Conductors:2
    Length:1000 ft.
    Alternate Manufacturer Part No.:2F-A12-44
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 2C22FS-CMP-WH-S-BFG-ESS
    • Cable Type Plenum
    • No. of Conductors 2
    • Alternate Manufacturer Part No. 2F-A12-44
    • Conductor Size 22 AWG
    • Length 1000 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Fire Alarm And Security Cable, No. of Conductors: 2, Conductor Size: 22 AWG, Plenum