Tripp Lite SRCABLEDUCT1U Finger Duct with Cover | Graybar Store
     
Tripp Lite - Finger Duct with Cover - SRCABLEDUCT1U
+ / - Hover over image to Zoom
Other Views

    Finger Duct with Cover

    Manufacturer: Tripp Lite
    Manufacturer #: SRCABLEDUCT1U
    SKU: 25369751
    $71.27
    Checking Pricing
         
    Height (Inches):1.72 in.
    Color:Black
    Mounting Type:Rack Mount
    Width (Inches):2.67
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # SRCABLEDUCT1U
    • Color Black
    • UNSPSC 31162500
    • Height (Inches) 1.72 in.
    Product Overview:
    Finger Duct with Cover, Black, Rack Mount, Width (Inches): 2.67 in, Height (Inches): 1.72 in