Hubbell Premise Wiring Filler Panel, 19 in. | Graybar Store
Hubbell Premise Wiring - Filler Panel, 19 in.
+ / - Hover over image to Zoom
Other Views

    Filler Panel, 19 in.

    Manufacturer: Hubbell Premise Wiring
         

    Filler panels occupy empty rack spaces.

    • Manufacturer Hubbell Premise Wiring
    • Mounting Style Rack Mount
    • Type Filler Panel
    • For Use With Relay Rack
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    Rack Units
    Height
    Width
    Price
    MCCBP175
    94003680
    Black
    1
    1.75 in.
    19 in.
    $34.78 / EA
    SKU
    94003680
    Color
    Black
    Rack Units
    1
    Height
    1.75 in.
    Width
    19 in.
    $34.78 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    MCCBP350
    94003679
    Black
    2
    3.5 in.
    19 in.
    $54.95 / EA
    SKU
    94003679
    Color
    Black
    Rack Units
    2
    Height
    3.5 in.
    Width
    19 in.
    $54.95 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock