Chatsworth 30026-702 Filler Panel, Black, 19 W x 3/1/8 in. Thick, 2 RU | Graybar Store
     
Chatsworth - Filler Panel, Black, 19 W x 3/1/8 in. Thick, 2 RU - 30026-702
+ / - Hover over image to Zoom
Other Views

    Filler Panel, Black, 19 W x 3/1/8 in. Thick, 2 RU

    Manufacturer: Chatsworth
    Manufacturer #: 30026-702
    SKU: 95008322
    $32.95
    Checking Pricing
         
    Color:Black
    Rack Units:2
    Depth:0.125 in.
    Height:3.47 in.
    Width:19 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 30026-702
    • Color Black
    • Type Filler Panel
    • Rack Units 2
    • UNSPSC 39121300
    • Depth 0.125 in.
    • Height 3.47 in.
    • Materials Aluminum
    • Width 19 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Filler Panel, Size: 3.47 H x 19 W x 1/8 D in, Black, Aluminum, Rack Units: 2