General Cable DB-50P22-AL-89-GCC-CUT REEL 7525637 - Filled Foam Skin PE-89 AL Spec. 2007, 22 AWG Outside Plant Cable | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
General Cable - 7525637 - Filled Foam Skin PE-89 AL Spec. 2007, 22 AWG Outside Plant Cable - DB-50P22-AL-89-GCC-CUT REEL
+ / - Hover over image to Zoom
Other Views

    7525637 - Filled Foam Skin PE-89 AL Spec. 2007, 22 AWG Outside Plant Cable

    Manufacturer: General Cable
    Manufacturer #: DB-50P22-AL-89-GCC-CUT REEL
    SKU: 25190218
    $3.02
    Checking Pricing
         
    Additional Features:Aluminum Tape; Copper Tape; Non-Hygroscopic Dielectric Tape
    Color:Black
    Packaging:5000 ft Reel
    No. of Pairs:50
    Alternate Manufacturer Part No.:7525637
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # DB-50P22-AL-89-GCC-CUT REEL
    • Color Black
    • UNSPSC 26121616
    • Additional Features Aluminum Tape; Copper Tape; Non-Hygroscopic Dielectric Tape
    • Alternate Manufacturer Part No. 7525637
    • Gauge 22 AWG
    • Jacket Material Polyethylene
    • No. of Pairs 50
    • Shielded Shielded
    • Packaging 5000 ft Reel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Filled Telephone Cable, Black, Packaging: 5000 ft Reel, No. of Pairs: 50, Polyethylene, Gauge: 22 AWG