General Cable Filled Solid Cable RDUP (RUS) PE-39, Bare Copper, 22 AWG, Outside Plant Cable - Cut Reel | Graybar Store
     
General Cable - Filled Solid Cable RDUP (RUS) PE-39, Bare Copper, 22 AWG, Outside Plant Cable - Cut Reel
+ / - Hover over image to Zoom
Other Views

    Filled Solid Cable RDUP (RUS) PE-39, Bare Copper, 22 AWG, Outside Plant Cable - Cut Reel

    Manufacturer: General Cable
         

    • Manufacturer General Cable
    • Gauge 22 AWG
    • Jacket Material Polyethylene
    • Shielded Shielded
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Additional Features
    Color
    Packaging
    No. of Pairs
    Alternate Manufacturer Part No.
    Price
    DB-50P22-CU-39-GCC-CUT REEL
    25188915
    Aluminum Tape; Copper Tape; Non-Hygroscopic Dielectric Tape
    Black
    5000 ft Reel
    50
    7525082
    $4.58 / EA
    SKU
    25188915
    Additional Features
    Aluminum Tape; Copper Tape; Non-Hygroscopic Dielectric Tape
    Color
    Black
    Packaging
    5000 ft Reel
    No. of Pairs
    50
    Alternate Manufacturer Part No.
    7525082
    $4.58 / EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    DB-6P22-CU-39-GCC-CUT REEL
    25105071
    Aluminum Tape; Copper Tape; Non-Hygroscopic Dielectric Tape
    Black
    5000 ft Reel
    6
    7525058
    $1.00 / EA
    SKU
    25105071
    Additional Features
    Aluminum Tape; Copper Tape; Non-Hygroscopic Dielectric Tape
    Color
    Black
    Packaging
    5000 ft Reel
    No. of Pairs
    6
    Alternate Manufacturer Part No.
    7525058
    $1.00 / EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock