General Cable DB-25P19-GO-39-GCC-CUT REEL 7528789 - Filled Solid Cable RDUP (RUS) PE-39, Copper Bearing, 19 AWG, Outside Plant Cable - Cut Reel | Graybar Store
     
General Cable - 7528789 - Filled Solid Cable RDUP (RUS) PE-39, Copper Bearing, 19 AWG, Outside Plant Cable - Cut Reel - DB-25P19-GO-39-GCC-CUT REEL
+ / - Hover over image to Zoom
Other Views

    7528789 - Filled Solid Cable RDUP (RUS) PE-39, Copper Bearing, 19 AWG, Outside Plant Cable - Cut Reel

    Manufacturer: General Cable
    Manufacturer #: DB-25P19-GO-39-GCC-CUT REEL
    SKU: 25055298
    $5.18
    Checking Pricing
         
    Additional Features:Aluminum Tape; Copper Tape; Non-Hygroscopic Dielectric Tape
    Color:Black
    Packaging:5000 ft Reel
    No. of Pairs:25
    Alternate Manufacturer Part No.:7528789
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # DB-25P19-GO-39-GCC-CUT REEL
    • Color Black
    • UNSPSC 26121616
    • Additional Features Aluminum Tape; Copper Tape; Non-Hygroscopic Dielectric Tape
    • Alternate Manufacturer Part No. 7528789
    • Gauge 19 AWG
    • Jacket Material Polyethylene
    • No. of Pairs 25
    • Shielded Shielded
    • Packaging 5000 ft Reel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Filled Solid Cable, Black, Packaging: 5000 ft Reel, No. of Pairs: 25, Polyethylene, Gauge: 19 AWG