B-Line (Eaton) FIG 69 1/2X10 RET STRAP PGL Beam Clamp Retaiming Strap, 1/2 in. Rod Size x 10 in. Length, Galvanized | Graybar Store
     
B-Line (Eaton) - Beam Clamp Retaiming Strap, 1/2 in. Rod Size x 10 in. Length, Galvanized - FIG 69 1/2X10 RET STRAP PGL
+ / - Hover over image to Zoom
Other Views

    Beam Clamp Retaiming Strap, 1/2 in. Rod Size x 10 in. Length, Galvanized

    Manufacturer: B-Line (Eaton)
    Manufacturer #: FIG 69 1/2X10 RET STRAP PGL
    SKU: 25638635
    $1.78
    Checking Pricing
         
    Dimensions:0.064 in. D
    Length:9.994 in.
    Width:1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # FIG 69 1/2X10 RET STRAP PGL
    • Dimensions 0.064 in. D
    • UNSPSC 30101804
    • Length 9.994 in.
    Product Overview:
    Beam Clamp Retaiming Strap, 1/2" Rod Size x 10" Length, Galvanized
    Beam Clamp Retaiming Strap, 1/2" Rod Size x 10" Length, Galvanized