B-Line (Eaton) FIG 200-2-PGL Tolco™ Trimline Adjustable Band Hanger, Pipe Size 2 in., 3/8-16 Rod, Pregalvanized Steel | Graybar Store
     
B-Line (Eaton) - Tolco™ Trimline Adjustable Band Hanger, Pipe Size 2 in., 3/8-16 Rod, Pregalvanized Steel - FIG 200-2-PGL
+ / - Hover over image to Zoom
Other Views

    Tolco™ Trimline Adjustable Band Hanger, Pipe Size 2 in., 3/8-16 Rod, Pregalvanized Steel

    Manufacturer: B-Line (Eaton)
    Manufacturer #: FIG 200-2-PGL
    SKU: 25637414
    $1.99
    Checking Pricing
         
    Dimensions:0.871 in. D
    Length:4.541 in. L
    Width (Inches):2.663
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # FIG 200-2-PGL
    • Dimensions 0.871 in. D
    • UNSPSC 30101804
    • Length 4.541 in. L
    Product Overview:
    2" Band Hanger Pre-Galv
    2" Band Hanger Pre-Galv