Hubbell Premise Wiring 110BLK50FTK4 Field Termination Kit | Graybar Store
Hubbell Premise Wiring - Field Termination Kit - 110BLK50FTK4
+ / - Hover over image to Zoom
Other Views

    Field Termination Kit

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: 110BLK50FTK4
    SKU: 25012295
    $21.28
    Checking Pricing
         
    Packaging:1 Each
    Use With:4-Pair Wiring Blocks; Communications Equipment Wiring; Cross-Connects
    Product Includes:Connecting Blocks
    No. of Pairs:50
    Alternate Manufacturer Part No.:110BLK50FTK4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # 110BLK50FTK4
    • Category Cat 5e
    • Termination Style 110 Punchdown
    • UNSPSC 43222806
    • Alternate Manufacturer Part No. 110BLK50FTK4
    • Materials Phosphor Bronze (Contact material), Polycarbonate (Connecting Blocks)
    • No. of Pairs 50
    • Product Includes Connecting Blocks
    • Packaging 1 Each
    • Use With 4-Pair Wiring Blocks; Communications Equipment Wiring; Cross-Connects
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    NEXTSPEED® 100 Field Termination Kit, No. of Pairs: 50, Cat 5e, Phosphor Bronze (Contact material); Polycarbonate (Connecting Blocks), Packaging: 1 Each